Beli sata tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATA Bolt Removal Tool
    Mulai

    Rp2.399.900

    SATA Bolt Removal Tool
    Deskripsi:
    - Contains: Heavy-duty 4-hole pull-out choke, long top screw, short top screw, long terminal, flat short terminal X3PCS- Screws: (1/4inch-28x3inchx2PCS, 5/16inch-18x4-1/2inchx3PCS, 5/16inch-24x3-1/2inchx2PCS, 3/8inch-16x4inch x3PCS, 8MM 1.25x65x2PCS, 8MM 1.25x80x3PCS, 8MM 1.25x40x3PCS, 10MM 1.5x50x3PCS, 3/8inch-16x2x3PCS, 3/8inch-24x2x3PCS, 5/16inch-18x2x3PCS)- Specially designed for removing half-shaft balancers, crank wheels, and steering wheels- Can be used for flywheel removal on mechanical plug hole electric or 2 stroke engines
  2. Parker Solenoid Valve Coils
    Mulai

    Rp829.900

    Parker Solenoid Valve Coils
    Deskripsi:
    Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
  3. SATA 5 Drawer Tool Trolley Set (Lemari Perkakas)
    Mulai

    Rp6.799.900

    SATA 5 Drawer Tool Trolley Set (Lemari Perkakas)
    Deskripsi:
    - Four clipped corner design for better strength and durability- Drawer liners in all drawers (EVA foam)- 45mm ball bearing slide for exceptional load capacity- Aluminum handle- Durable powder coated finish protects against scratches and marring- 5" heavy duty casters for smooth running and durability- Single drawer load capacity 35kg- Total cabinet load capacity 200kg
    atribut:
    • Width (mm): 770
    • Depth (mm): 470
    • Height (mm): 896
    • Size (inch): 28
  4. Rothenberger Torque Wrench Set (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    Rothenberger Torque Wrench Set (Kunci Torsi)
    Deskripsi:
    kunci torque
    atribut:
    • Color: Red
    • Torque Range (N m): 10 to 75
  5. SATA Trolley Tool Bag
    Mulai

    Rp1.699.900

    SATA Trolley Tool Bag
    Deskripsi:
    - Reinforced pockets- Made of 600 denier water-resistant material
  6. SATA Cutter Knife Heavy Duty Zinc Alloy 5 Blades (Pisau Cutter)
    Mulai

    Rp189.900

    SATA Cutter Knife Heavy Duty Zinc Alloy 5 Blades (Pisau Cutter)
    Deskripsi:
    93643 Heavy Duty Utility Knife Product Introduction ●The blade is made of zinc alloy and coated with TPR on the outside, which feels comfortable. ●With quick blade change function and safe cutting function. ●It can store 5 trapezoidal blades for easy access. ●Please choose SATA 93434A and 93435A Japanese imported SK2 material blades, which are sharp and durable.
    atribut:
    • Serial Number: 93643
  7. TEKIRO Screwdriver with Cushion Grip Set (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    TEKIRO Screwdriver with Cushion Grip Set (Obeng)
    Deskripsi:
    TEKIRO OBENG GAGANG KARET SET 7 PCSHandle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung obeng (-) & (+)Memiliki beberapa ukuran obeng (-) & (+)Memiliki Box tempat obengFungsi : Untuk melepas dan memasang Screw ( - ) & (+) sesuai kebutuhanMaterial : Chrome VanadiumTEKIRO Obeng gagang karet Set [7 Pcs] merupakan set obeng yang terbuat dari bahan Chrome Vanadium berkualitas, kuat, dan tahan lama. Berfungsi sebagai alat untuk mengencangkan dan mengendurkan baut. Ideal untuk melengkapi peralatan perkakas Anda di rumah.Spesifikasi :- (+) #2x38mm- (+) #2x100mm- (+) #3x150mm- (-) #2.5x100mm- (-) #6x38mm- (-) #6x100mm- (-) #8x150mm
    atribut:
    • Material: Chrome Vanadium
  8. SATA Electrical Wire Stripper And Crimper
    Mulai

    Rp349.900

    SATA Electrical Wire Stripper And Crimper
    Deskripsi:
    - All-purpose tool includes pliers type nose, crimper, wire cutter, stripper and bolt cutter- Crimper works on insulated and non-insulated terminals: Non-insulated auto 7, 8 mm, Insulated electrical 22-20 to 12-10, Electrical 22-20 to 22-10- Bolt cutter for bolt sizes 4-40, 5-40, 6-32, 8-32, 10-32 and 10-40- Capable of stripping wire insulation from 0.75mm to 6.0mm- Ergonomic handle with dipping for optimal comfort and control
  9. SATA Pipe Wrench
    Mulai

    Rp179.900

  10. SATA Pliers (Set Perkakas)
    Mulai

    Rp869.900

    SATA Pliers (Set Perkakas)
    Deskripsi:
    - 1 piece of wire cutters 8inch- 1 piece of long nose pliers 6inch- 1 piece diagonal cutting pliers 6inch- 1 piece of plastic nozzle pliers 6inch
    atribut:
    • Tool Tray Size (mm): 375x185x45
  11. SATA Strap Wrench
    Mulai

    Rp209.900

    SATA Strap Wrench
    Deskripsi:
    - Torque wrench, nylon base belt, not easy to damage the surface of the workpiece- Within a certain range, the belt can rotate workpieces of any size and is not affected by the size and shape of the workpiece
  12. BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp6.099.900

    BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
    • 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
    • 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Hex Size (inch): 1
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
    • Die Type: Solid
    • Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
    • Features: General Purpose Jobs
    • Material - Machining: High Speed Steel
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 1/2\"-20
    • Measurement System: SAE
    • Min. Tap Thread Size: #4-40
    • Min. bore dia.: 4-40
    • Number of Dies in Set: 1
    • Number of Pieces: 40
    • Number of Taps: 17
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
    • Tap Type: Pipe Tap; Plug Taps
    • Thread Direction: Right Hand
    • Thread Type: UNC
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
  13. Toptul Head-Interchangeable Spanner Torque Wrench Set
    Mulai

    Rp3.799.900

    Toptul Head-Interchangeable Spanner Torque Wrench Set
    Deskripsi:
    CONTENTS :1x ANAH0121 14x18 Head Size Interchangeable Torque Handle (40-210Nm)1x ANAL01161/2inch Dr. Ratchet Head (24 Teeth)9x ANAK0113~0130Spanner Head (Open End) 13, 14, 15, 17, 19, 22, 24, 27, 30 mm
    atribut:
    • Case Dimensions (WxDxH) (mm): 545x146x55
    • Drive Size (inch): 1/2
  14. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Material: Chrome Vanadium
  15. SATA Double Open End Wrench Full Polish (Kunci Pas)
    Mulai

    Rp70.900

    SATA Double Open End Wrench Full Polish (Kunci Pas)
    Deskripsi:
    - Surface drive on box end provides off-corner loading for better grip and reduced fastener rounding- Bright, full polish chrome finish
  16. SATA Mechanics Bench Vise
    Mulai

    Rp2.499.900

    SATA Mechanics Bench Vise
    Deskripsi:
    - Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
  17. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  18. SATA Hex Key Inch (Kunci L)
    Mulai

    Rp329.900

    SATA Hex Key Inch (Kunci L)
    Deskripsi:
    - Specifications: 1/16inch, 5/64inch, 3/32inch, 7/64inch, 1/8inch, 9/64inch, 5/32inch, 3/16inch, 7/32inch, 1/4inch, 5/16inch, 3/8inch- The wrench adopts fully polished chrome plating technology- Butterfly socket, more convenient to take the wrench- S2 material, overall quenching treatment
Daftar Harga sata tool Terbaru October 2026
SATA Bolt Removal ToolRp2.399.900
Parker Solenoid Valve CoilsRp829.900
SATA 5 Drawer Tool Trolley Set (Lemari Perkakas)Rp6.799.900
Rothenberger Torque Wrench Set (Kunci Torsi)Rp2.999.900
SATA Trolley Tool BagRp1.699.900
SATA Screwdriver Set (Obeng)Rp329.900
SATA Cutter Knife Heavy Duty Zinc Alloy 5 Blades (Pisau Cutter)Rp189.900
TEKIRO Screwdriver with Cushion Grip Set (Obeng)Rp249.900
SATA Electrical Wire Stripper And CrimperRp349.900
SATA Pipe WrenchRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)